1-1/2 in. Grooved Painted 11-1/4 Degree Bend Elbow
FireLock™ Style 13 1-1/2 in. Grooved Painted 11-1/4 Degree Bend Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 840-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 13
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- No
- Length:
- 11-1/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Type:
- VF014013P0C
- UL Listed:
- Yes
- Weight:
- 0.5 lb