10 in. Grooved Painted 11-1/4 Degree Elbow
FireLock™ Style 13 10 in. Grooved Painted 11-1/4 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- FireLock™ Style 13
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Elbow
- UL Listed:
- Yes
- Weight:
- 11.75 lb