4 in. Grooved Painted 11-1/4 Degree Bend

You last purchased this on
 
Victaulic

FireLock™ Style 13 4 in. Grooved Painted 11-1/4 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 13 4 in. Grooved Painted 11-1/4 Degree Bend

  • Fast #
  • Part #VF040013P00
  • Item #261734
  • Manufacturer Part #F040013P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Coating:
Orange Enamel
Collection:
FireLock™ Style 13
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
11-1/4 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Product Type:
Elbow
Type:
VF040013P00
UL Listed:
Yes
Weight:
3.6 lb