1 x 2-1/2 in. Male Threaded x Grooved Carbon Steel Adapter
No. 40 1 x 2-1/2 in. Male Threaded x Grooved Carbon Steel Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- DN25 Pressures up to 365 psi
- 2517 kPa
- Available sizes: 1?
- 25 bar
Specifications
- ASTM:
- ASTM A-53 Type F, ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- No. 40
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Male Threaded
- End Connection 2:
- Grooved
- End Connections:
- Male Threaded x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 365
- Schedule Class:
- 40
- UL Listed:
- Yes
- Weight:
- 0.3 lb