1 x 1 in. Threaded NPT Female Adapter Nipple

This product has been replaced by

Victaulic 2 in. Female Threaded x Grooved Carbon Steel Adapter
Victaulic 1 x 2 in. Female Threaded x Grooved Carbon Steel Adapter
Manufacturer Part #FK27141U00
You last purchased this on
 
Victaulic

FireLock™ Style 141 1 x 1 in. Threaded NPT Female Adapter Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic 2 in. Female Threaded x Grooved Carbon Steel Adapter
Victaulic 1 x 2 in. Female Threaded x Grooved Carbon Steel Adapter
Manufacturer Part #FK27141U00
Victaulic

FireLock™ Style 141 1 x 1 in. Threaded NPT Female Adapter Nipple

  • Fast #
  • Part #VFK27141Y
  • Item #7371904
  • Manufacturer Part #FK27141YBX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
FireLock™ Style 141
End Connection 1:
Female Threaded
End Connection 2:
Grooved
End Connections:
Female Threaded x Grooved
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
2-1/2 in
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No