1-1/2 - 2 in. Grooved Carbon Steel Weld O-Let (100 per Box)

This product has been replaced by

Victaulic Grooved Carbon Steel Weld O-Let
Victaulic 1-1/2 - 2 in. Grooved Carbon Steel Welded O-Let
Manufacturer Part #FCO3142YBO
You last purchased this on
 
Victaulic

FireLock™ Style 142 1-1/2 - 2 in. Grooved Carbon Steel Weld O-Let (100 per Box)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Grooved Carbon Steel Weld O-Let
Victaulic 1-1/2 - 2 in. Grooved Carbon Steel Welded O-Let
Manufacturer Part #FCO3142YBO
Victaulic

FireLock™ Style 142 1-1/2 - 2 in. Grooved Carbon Steel Weld O-Let (100 per Box)

  • Fast #
  • Part #VFCO3142Y
  • Item #7371898
  • Manufacturer Part #FCO3142YBX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53 Grade A
Clean Bagged:
No
Coating:
Hot Dipped Galvanized, Galvanized
Collection:
FireLock™ Style 142
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fire Suppression System Rated:
No
Fits Pipe Size:
1-1/2 in - 2 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
ISO:
ISO 898-1 Class 9.8
Material:
Carbon Steel
NSF Certified:
No
Outlet Size (in):
1
Pressure - Maximum:
365 psi
UL Listed:
Yes