1-1/4 - 1-1/2 in. Unpainted Grooved Carbon Steel WeldoLet
This product has been replaced by
Manufacturer Part #FZ90142U00
FireLock™ Style 142 1-1/4 - 1-1/2 in. Unpainted Grooved Carbon Steel WeldoLet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 142
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 1
- UL Listed:
- No