3 x 3 x 1-1/2 in. Grooved Reducing Ductile Iron Tee

You last purchased this on
 
Victaulic

Style 25 3 x 3 x 1-1/2 in. Grooved Reducing Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 25 3 x 3 x 1-1/2 in. Grooved Reducing Ductile Iron Tee

  • Fast #
  • Part #VDOMFC64025P00
  • Item #4209129
  • Manufacturer Part #FC64025P00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
Style 25
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Reducing
Length:
8-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Tee
UL Listed:
Yes
Weight:
6.20 lb