5 x 5 x 3 in. Grooved Painted Reducing Tee
FireLock™ Style 25 5 x 5 x 3 in. Grooved Painted Reducing Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 104-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Coating:
- Enamel
- Collection:
- FireLock™ Style 25
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 5 in x 5 in x 3 in
- Fitting Type:
- Reducing
- Length:
- 11 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Tee
- Type:
- VFE34025P00
- Weight:
- 12.60 lb