2-1/2 x 2-1/2 x 1 in. Grooved x Male x Threaded Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 29 2-1/2 x 2-1/2 x 1 in. Grooved x Male x Threaded Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 29 2-1/2 x 2-1/2 x 1 in. Grooved x Male x Threaded Reducing Tee

  • Fast #
  • Part #VFC15029P0C
  • Item #430604
  • Manufacturer Part #FC15029P0C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM A-53
Coating:
Painted
Collection:
FireLock™ Style 29
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Male
End Connection 3:
Threaded
End Connections:
Grooved x Male x Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Reducing
Length:
7-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Product Type:
Tee
Type:
VFC15029P0C
Weight:
3.80 lb