3 x 3 x 2 in. Grooved x Male Galvanized Ductile Iron Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 29 3 x 3 x 2 in. Grooved x Male Galvanized Ductile Iron Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 29 3 x 3 x 2 in. Grooved x Male Galvanized Ductile Iron Reducing Tee

  • Fast #
  • Part #VFC68029G00
  • Item #430640
  • Manufacturer Part #FC68029G00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B16.1, ANSI B16.5
ASTM:
ASTM A-536, ASTM A-53
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Galvanized
Collection:
FireLock™ Style 29
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Male
End Connections:
Grooved x Male
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Product Type:
Tee
Type:
VFC68029G00
Weight:
6.50 lb