6 x 6 x 2 in. Grooved x Male Painted Ductile Iron Reducing Tee
FireLock™ Style 29 6 x 6 x 2 in. Grooved x Male Painted Ductile Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Painted
- Collection:
- FireLock™ Style 29
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Male
- End Connections:
- Grooved x Male
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 6 in x 6 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Product Type:
- Tee
- UL Listed:
- Yes
- Weight:
- 22.76 lb