Style 30-R 3 x 3 x 2-1/2 in. Grooved Reducing Ductile Iron Wye

Part #VFC71030P00-NR  |  Item #431126  |  Manufacturer Part #FC71030P00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Regional availability, contact Victaulic for details

Specifications

Clean Bagged: No

Coating: Painted

Collection: Style 30-R

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 3 in x 3 in x 2-1/2 in

Fitting Type: Reducing

Length: 11-3/4 in

Material: Ductile Iron

NSF Certified: No

UL Listed: No

Weight: 9.8