0 items

Victaulic Style 31 6 in. Gasket 31 Fs-m Flushseal Gasket - 31

VG0600310M0-NR

Diameter

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a rigid or flexible joint on Class 53 or higher pipe
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 31
Diameter
6 in
End Connection 1
Grooved
Material
Halogenated Butyl

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday