Style 32 4 in. Grooved Galvanized Tee Wye

Part #VF040032G00-NR  |  Item #431394  |  Manufacturer Part #F040032G00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #VF030032G00-NRItem #431388Mfr. Part #F030032G00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040032G00-NRItem #431394Mfr. Part #F040032G00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VF050032G00-NRItem #431399Mfr. Part #F050032G00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060032G00-NRItem #431406Mfr. Part #F060032G00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI B16.1, ANSI B16.5]

ASTM Specifications: [ASTM A-536, ASTM A-53]

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Galvanized

Collection: Style 32

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes