Victaulic Style 356 Gasket Straight Schedule 80 CPVC and EPDM Galvanized Ductile Iron Coupling

VL0356GE0-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM F-441
Clean Bagged
No
Collection
Style 356
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
Material Type
CPVC, EPDM
Maximum Pressure
370 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday