Victaulic Style 356 Straight Schedule 40 and 80 Ductile Iron and CPVC Transition Coupling in Orange with EPDM Gasket

VL356PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-449, ASTM A-536, ASTM A-633, ASTM D-1784, ASTM D-1785, ASTM F-441
Application
CPVC Pipe, PVC Pipe
Clean Bagged
No
Coating
Orange Enamel
Collection
Style 356
Color Finish
Orange
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Height
8-16/25 in
Length
10-69/100 in
Material
Ductile Iron, Plastic, Rubber
Material Type
CPVC, EPDM
Maximum Pressure
280 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Schedule Class
80
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday