Victaulic
Style 40 1-1/2 X 4 Stainless Steel Grooved X Thread Adapter Nipple 40
Part #VFB43040X44-NR | Item #419645 | Manufacturer Part #FB43040X44
Type:
VFB43040X44-NRProduct Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
Collection: Style 40
End Connection 1: Grooved
End Connection 2: NPT
End Connections: Grooved x NPT
FM Approved: Yes
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Length: 4 in
Material: Stainless Steel
Type: VFB43040X44-NR
UL Listed: Yes