1-1/4 x 4 in. Grooved x Threaded Schedule 40 Global Galvanized Carbon Steel Nipple
FireLock™ Style 40 1-1/4 x 4 in. Grooved x Threaded Schedule 40 Global Galvanized Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-53 Type F
- Application:
- Fire Protection
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 40
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes
- Weight:
- 0.8 lb