0 items

Victaulic Style 40 3 x 3 in. Grooved x Threaded 1000# Black Nipple

VFA87040U00-NR

Length

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Black
Collection
Style 40
End Connection 1
Grooved
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
1 in
Fitting Sizes
3 in x 1 in
Length
3 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
1000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday