Victaulic Style 425 3 x 3 x 2-1/2 in. Type R Schedule 10 304L Stainless Steel Reducing Tee

VFC71425X14

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

SPECIFICATIONS

Collection
Style 425
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2-1/2 in
Fitting Sizes
3 in x 3 in x 2-1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Schedule Class
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday