0 items

Victaulic Style 425S 2-1/2 x 2-1/2 x 2 in. Stainless Steel Tee

VFC20425X16

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

SPECIFICATIONS

Collection
Style 425S
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 2 in
Fitting Type
Reducing
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday