0 items

Victaulic Style 441 2 in. Grooved Stainless Steel Flange

VL020441XE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ANSI Class 150
  • Constructed from Grade CF8M stainless steel, making it ideal for externally corrosive environments
  • Pressures up to 275 psi / 1896 kPa / 19 bar
  • Sizes from 2 – 6"

SPECIFICATIONS

Clean Bagged
No
Collection
Style 441
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Material
Stainless Steel
Material Type
316 SS
Maximum Pressure
275 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday