3 x 4 in. Flanged x Grooved 150# FF Painted Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 45 3 x 4 in. Flanged x Grooved 150# FF Painted Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 45 3 x 4 in. Flanged x Grooved 150# FF Painted Nipple

  • Fast #
  • Part #VFC75045PFF-NR
  • Item #4471174
  • Manufacturer Part #FC75045PFF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Collection:
FireLock™ Style 45
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
4 in
Material:
Ductile Iron
Pressure Class:
150#