Victaulic Style 45 6 x 6 in. Flanged x Grooved 150# Painted Nipple

VFE98045PRF-NR

Length

6 in

$1,525.00

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

Coating
Painted
Collection
Style 45
End Connection 1
Flanged
End Connection 2
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in x 6 in
Length
6 in
Material
Ductile Iron
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday