12 x 19-13/100 in. Grooved Rigid Global 316 Stainless Steel Coupling with Nitrile Gasket
Style 489 12 x 19-13/100 in. Grooved Rigid Global 316 Stainless Steel Coupling with Nitrile Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
Specifications
- ASTM:
- ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Style 489
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 19-13/100 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, Nitrile
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 600
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- No
- Weight:
- 40 lb