Style 489 4 in. Grooved 316L Stainless Steel Coupling with E Gasket

Part #VL040489XE0  |  Item #2376669  |  Manufacturer Part #L040489XE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VL020489XE0Item #2379907Mfr. Part #L020489XE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024489XE0-NRItem #2377091Mfr. Part #L024489XE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030489XE0Item #2376479Mfr. Part #L030489XE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040489XE0Item #2376669Mfr. Part #L040489XE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Sizes from 1½ – 12" / DN40 – DN300
  • Pressures up to 600 psi / 4137 kPa / 41 bar

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M, ASTM F-593, ASTM F-594]

Clean Bagged: No

Collection: Style 489

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

High Pressure: 750

IAPMO Listed: No

Length: 2-1/2 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 600 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Schedule Class: 10S

UL Listed: No

Weight: 4