3 x 2-1/2 in. Grooved 1000# Painted Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50 3 x 2-1/2 in. Grooved 1000# Painted Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50 3 x 2-1/2 in. Grooved 1000# Painted Concentric Reducer

  • Fast #
  • Part #VFC49050P00
  • Item #30071
  • Manufacturer Part #FC49050P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Fire Protection
Coating:
Painted
Collection:
FireLock™ Style 50
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
2-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Type:
VFC49050P00
UL Listed:
Yes
Weight:
1.65 lb