Victaulic Style 50 6 x 2-1/2 in. Grooved Galvanized Concentric Reducer

VFE65050G0C

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

Coating
Galvanized
Collection
Style 50
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
6 in
Fitting Size 2
2-1/2 in
Fitting Sizes
6 in x 2-1/2 in
Material
Ductile Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday