Victaulic Style 51 10 x 8 in. Grooved 800# Painted Eccentric Reducer

VFF96051P0A

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 51
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
10 in
Fitting Size 2
8 in
Fitting Sizes
10 in x 8 in
Fitting Type
Eccentric
Length
7 in
Material
Ductile Iron
Maximum Pressure
800 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday