2 in. Press 304L Stainless Steel End Cap
Style P540 2 in. Press 304L Stainless Steel End Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from 1/2 - 2"
- Fast, easy, reliable way to join small diameter schedule 5S or 10S Type 304/304L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Style P540
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- End Cap
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 500
- Schedule Class:
- 10S
- UL Listed:
- No
- Weight:
- 1.22 lb