4 in. Grooved Painted Cap with 3/4 in. IPT Tap-on-Pipe
FireLock™ Style 60 4 in. Grooved Painted Cap with 3/4 in. IPT Tap-on-Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 23-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Enamel
- Collection:
- FireLock™ Style 60
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Tap Size:
- 3/4 in
- Type:
- VFD20060P00-NR