Style 610 4 in. Grooved Copper 90 Degree Elbow

Part #VF040610C0C  |  Item #187466  |  Manufacturer Part #F040610C0C

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #VF030610C0CItem #187465Mfr. Part #F030610C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040610C0CItem #187466Mfr. Part #F040610C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060610C0CItem #187467Mfr. Part #F060610C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.22]

ASTM Specifications: [ASTM B-152 C11000, ASTM B-75 C12200, ASTM B-88]

Collection: Style 610

Elbow Degree: 90

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

High Pressure: 300

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Outside Diameter: 4-1/8 in

UL Listed: Yes

Weight: 4.3