6 in. Grooved Copper 45° Elbow

You last purchased this on
 
Victaulic

Style 611 6 in. Grooved Copper 45° Elbow

  • Fast #
  • Part #VF060611C0C
  • Item #303802
  • Manufacturer Part #F060611C0C
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 611 6 in. Grooved Copper 45° Elbow

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.22
ASTM:
ASTM B-152 Alloy C11000, ASTM B-75 Alloy C12200, ASTM B-88
Clean Bagged:
No
Collection:
Style 611
Diameter - Outside:
6-1/8 in
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Cast Copper
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UL Listed:
Yes
Weight:
13 lb