0 items

Victaulic Style 626 2 x 2 x 1-1/4 in. Grooved x Cup Copper Reducing Tee

VFB75626C00

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.22
ASTM Specifications
ASTM B-152 C11000, ASTM B-75 C12200
Clean Bagged
No
Collection
Style 626
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Cup
End Connections
Grooved x Cup
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
2 in x 2 in x 1-1/4 in
Fitting Type
Reducing
Material
Copper
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday