3 x 1-1/4 in. Grooved Copper Tee (G x G x C)

You last purchased this on
 
Victaulic

FireLock™ Style 626 3 x 1-1/4 in. Grooved Copper Tee (G x G x C)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 626 3 x 1-1/4 in. Grooved Copper Tee (G x G x C)

  • Fast #
  • Part #VFC63626C00
  • Item #367265
  • Manufacturer Part #FC63626C00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-75
Clean Bagged:
No
Coating:
Copper
Collection:
FireLock™ Style 626
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Male Sweat
End Connections:
Grooved x Coupler
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3 in x 3 in x 1-1/4 in
Fitting Type:
Tee
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
300 psi
Type:
VFC63626C00
Weight:
2 lb