2 in. Grooved x Flanged Ductile Iron Adapter

This product has been replaced by

Victaulic 39/50 in. Grooved x Flanged Alkyd Enamel Ductile Iron Adapter
Victaulic 2 x 39/50 in. Grooved x Flanged Alkyd Enamel Ductile Iron Adapter
Manufacturer Part #L020641PP0
You last purchased this on
 
Victaulic

Style 641 2 in. Grooved x Flanged Ductile Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic 39/50 in. Grooved x Flanged Alkyd Enamel Ductile Iron Adapter
Victaulic 2 x 39/50 in. Grooved x Flanged Alkyd Enamel Ductile Iron Adapter
Manufacturer Part #L020641PP0
Victaulic

Style 641 2 in. Grooved x Flanged Ductile Iron Adapter

  • Fast #
  • Part #VL020641PE0
  • Item #1449974
  • Manufacturer Part #L020641PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 6" / DN50 –DN150
  • Include integral tabs for easy handling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM B-306, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Copper Tubing, Potable Water
Clean Bagged:
No
Collection:
Style 641
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - High:
300
Temperature Range:
-30 to 230 Deg F
UL Listed:
UL 467