4 in. Flange Adapter E Gasket Only
Style 641 4 in. Flange Adapter E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
- Sizes from 2 – 6" / DN50 –DN150
Documents
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- Style 641
- Diameter - Inside 1:
- 4 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Type:
- VG040641LE0-NR