6 in. Copper Washer Flange
FireLock™ Style 641 6 in. Copper Washer Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
- Sizes from 2 – 6" / DN50 –DN150
- The housing is isolated from the fluid but provides the gripping strength for pressure ratings up to 300 psi (2065 kPa), depending on the type of copper tubing and size
- This means no heat is required and no lead is used. The Vic-Flange adapter housing surrounds the gasket gripping into grooves rolled into the tubing
Documents
Specifications
- ASTM:
- ASTM A-395, ASTM A-536
- Collection:
- FireLock™ Style 641
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Flange Washer
- Material:
- Copper
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Product Type:
- Washer
- Type:
- VP0606410PW-NR
- Weight:
- 0.20 lb