Victaulic

Style 641 6 in. Grooved x Flanged Adapter Gasket

Part #VL060641PE0  |  Item #1448698  |  Manufacturer Part #L060641PE0

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  10
  • Pallet:  200

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VL020641PE0Item #1449974Mfr. Part #L020641PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024641PE0Item #1448621Mfr. Part #L024641PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030641PE0Item #1448633Mfr. Part #L030641PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040641PP0Item #1448660Mfr. Part #L040641PP0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060641PE0Item #1448698Mfr. Part #L060641PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Sizes from 2 – 6" / DN50 –DN150
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • This means no heat is required and no lead is used. The Vic-Flange adapter housing surrounds the gasket gripping into grooves rolled into the tubing
  • The housing is isolated from the fluid but provides the gripping strength for pressure ratings up to 300 psi (2065 kPa), depending on the type of copper tubing and size

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM B-306, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [Copper Tubing, Potable Water]

Clean Bagged: No

Collection: Style 641

Color Finish: Copper

End Connection 1: Grooved

End Connection 2: Flanged

End Connections: Grooved x Flanged

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

High Pressure: 300

IAPMO Listed: Yes

Material: Ductile Iron

NSF Certified: Yes

Temperature Range: -30 to 230 Deg F

UL Listed: UL 467