2-1/2 in. Grooved 300 psi Alkyd Enamel Ductile Iron Transitional Coupling

This product has been replaced by

Victaulic Grooved x CTS Alkyd Enamel Ductile Iron Adapter
Victaulic 2-1/2 x 2-13/100 in. Grooved x CTS Alkyd Enamel Ductile Iron Adapter
Manufacturer Part #L024644PP0
You last purchased this on
 
Victaulic

FireLock™ Style 644 2-1/2 in. Grooved 300 psi Alkyd Enamel Ductile Iron Transitional Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Grooved x CTS Alkyd Enamel Ductile Iron Adapter
Victaulic 2-1/2 x 2-13/100 in. Grooved x CTS Alkyd Enamel Ductile Iron Adapter
Manufacturer Part #L024644PP0
Victaulic

FireLock™ Style 644 2-1/2 in. Grooved 300 psi Alkyd Enamel Ductile Iron Transitional Coupling

  • Fast #
  • Part #VL024644PE0-NR
  • Item #7665425
  • Manufacturer Part #L024644PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM F-563 Grade B, ASTM B-633 ZN/FE5
Application:
Potable Water
Brand Model Compatibility:
Schedule 10S and Schedule 40S Stainless Steel Pipes
Clean Bagged:
No
Coating:
Alkyd Enamel
Collection:
FireLock™ Style 644
Diameter - Outside:
2-5/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
6-3/4 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Temperature Range:
-30 to 250 Deg F
Temperature Rating:
180
UL Listed:
Yes
Wall Thickness:
0.095 in
Weight:
2.6 lb
Width:
2-13/100 in
Work Load Limit:
1625 lb