6 in. Grooved 300 psi Alkyd Enamel Ductile Iron Transitional Coupling
This product has been replaced by
Manufacturer Part #L060644PP0
FireLock™ Style 644 6 in. Grooved 300 psi Alkyd Enamel Ductile Iron Transitional Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM F-563 Grade B, ASTM B-633 ZN/FE5
- Application:
- Potable Water
- Brand Model Compatibility:
- Schedule 10S and Schedule 40S Stainless Steel Pipes
- Clean Bagged:
- No
- Coating:
- Alkyd Enamel
- Collection:
- FireLock™ Style 644
- Diameter - Outside:
- 6-1/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Length:
- 11-19/50 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Temperature Range:
- -30 to 250 Deg F
- Temperature Rating:
- 180
- UL Listed:
- Yes
- Wall Thickness:
- 0.192 in
- Weight:
- 7.2 lb
- Width:
- 2-1/5 in
- Work Load Limit:
- 8840 lb