Victaulic Style 652 4 x 2 in. Grooved Copper Reducer

VFD29652C00

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ASTM Specifications
ASTM B-75
Collection
Style 652
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Material
Wrot Copper
Maximum Pressure
300 psi
Maximum Temperature
250

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday