0 items

Victaulic Style 716 10 in. Ductile Iron Grooved Check Valve

VV100716PE0

Valve Size

10 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Distances between three and five diameters are allowable provided flow velocity is less than 8 fps
  • Distances less than three diameters are not recommended
  • Factory tested to working pressure of 300 psi
  • Features an elastomer encapsulated disc and a welded in nickel seat
  • For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
  • Include drains both upstream and downstream of disc
  • Minimum of five times the pipe diameter for general use
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Should install at a reasonable distance away from pumps, elbows, expanders, reducers or other similar devices
  • Sizes from 4 – 12" / DN100 –DN300

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-395, ASTM A-536
Collection
Style 716
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
IAPMO Listed
No
Material
Ductile Iron
Maximum Temperature
230
Minimum Temperature
-30
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
300#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Grooved
Valve Disc Material
Stainless Steel
Valve Seat Material
Ductile Iron
Valve Size
10 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday