12 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
Victaulic

FireLock® Style 716 12 in. Ductile Iron Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Style 716 12 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV120716PE0
  • Item #434192
  • Manufacturer Part #V120716PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Protection against excessive pressure buildup on cold water service lines
  • Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
  • Male NPT inlet and female NPT outlet provide easy installation
  • ANSI 372 by IAPMO R&T
  • Lead free
  • Springs protect against corrosion
  • Pressure relief valve set at 125 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-733
Coating:
Painted
Collection:
FireLock® Style 716
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
19-1/2 in
Material:
Ductile Iron, Rubber
Maximum Temperature:
230
Minimum Temperature:
-30
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, Rubber
Valve Seat Material:
Ductile Iron
Valve Size:
12 in
Valve Type:
Check Valve
Weight:
140 lb
Width:
14 in