2 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
Victaulic

Series 716H 2 in. Ductile Iron Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 716H 2 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV020716PE3
  • Item #4008033
  • Manufacturer Part #V020716PE3
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from 4 – 12" / DN100 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Features an elastomer encapsulated disc and a welded in nickel seat
  • For the series 716H, in 2-3"/50-80 mm sizes, the stainless steel disc seats against the O-ring seal which is mounted on the electroless nickel plated end face
  • Series 716H/716 check valves are engineered for long life and seize-free sealing
  • For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-733
CE Approved:
Yes
Clean Bagged:
No
Coating:
Painted
Collection:
Series 716H
Color Finish Name:
Black
Diameter - Outside:
2-3/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
8-3/4 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
365
Pressure Class:
365#
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Stainless Steel
Valve Seat Material:
EPDM, Electroless Nickel Plated
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
10.7 lb
Width:
6-1/2 in