2-1/2 x 1/2 in. Painted FIPS x Grooved Reducing Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 72 2-1/2 x 1/2 in. Painted FIPS x Grooved Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 72 2-1/2 x 1/2 in. Painted FIPS x Grooved Reducing Coupling

  • Fast #
  • Part #VLB94072PEF
  • Item #1449208
  • Manufacturer Part #LB94072PEF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Coupling with integral reducing outlet
  • A steel ring insert reinforces the neck opening
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-449, ASTM A-183
Coating:
Painted
Collection:
FireLock™ Style 72
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
FPT
End Connection 2:
Grooved
End Connections:
FPT x Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2-1/2 in x 1/2 in
Fitting Type:
Coupling
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
500 psi
Product Type:
Coupling
Weight:
5.55 lb