6 in. Grooved Standard 700 psi Painted Ductile Iron Wye
FireLock™ Style 730 6 in. Grooved Standard 700 psi Painted Ductile Iron Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1½ – 12" / DN40 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- Easy cleaning access with integral rails
- For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-395, ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock™ Style 730
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Wye
- Height:
- 13 in
- Length:
- 10-4/5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Strainer Fitting
- Schedule Class:
- Standard
- Temperature Range:
- Up to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 43.3 lb