6 in. Grooved Standard Wye Type Strainer
FireLock™ Style 732 6 in. Grooved Standard Wye Type Strainer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Provides straight-through flow for lower pressure drop
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
- Available in limited sizes for air handling units
Documents
Specifications
- ASTM:
- ASTM A-183, ASTM B-633, ASTM A-395, ASTM A-536
- Coating:
- Enamel
- Collection:
- FireLock™ Style 732
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Tee
- Length:
- 18-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Product Type:
- Strainer Fitting
- Type:
- VC060732PE0
- UL Listed:
- Yes
- Weight:
- 72 lb