10 in. Grooved Painted Flange Adapter with E Gasket

You last purchased this on
 
Victaulic

Style 741 10 in. Grooved Painted Flange Adapter with E Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 741 10 in. Grooved Painted Flange Adapter with E Gasket

  • Fast #
  • Part #VDOML100741PE0
  • Item #4209046
  • Manufacturer Part #L100741PE0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125, ANSI Class 150
Clean Bagged:
No
Coating:
Painted
Collection:
Style 741
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Length:
16 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
Product Type:
Flange Adapter
UL Listed:
No
Weight:
22.22 lb